Motion
1930M
Mustang® General Purpose Work Gloves - Size M or Size 8, Cowhide Leather, Safety Cuff Type, Pair, Beige, Grey
MI ITEM #03446189
MFR #1930M
List Price$7.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® General Purpose Work Gloves - Size M or Size 8, Cowhide Leather, Safety Cuff Type, Pair, Beige, Grey
MI ITEM #03446189
MFR #1930M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.93/pr for your price

Overview

Mfr description
1930M REG MIXED GRAIN LEA PLM RUBZD

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cowhide Leather
  • Lining Material
    Fleece
  • Cuff Type
    Safety
  • Leather Material Type
    Cowhide Grain Leather
  • Hand Type
    Pair
  • Color
    Beige, Grey
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Wing
  • Product Line
    Mustang
  • Manufacturer Catalog Number
    1930M
  • UPC_NO
    30451431930281
  • Description Keyword
    Fleece Lined
  • Application
    General Purpose
  • Back Material
    Cotton
  • Finger Coverage
    Full
  • Protection Type
    General Protection
  • Material Type
    Leather Palm Gloves - Fabric Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text