Motion
1930XL
Mustang® General Purpose Work Gloves - X-Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03446190
MFR #1930XL
List Price$7.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® General Purpose Work Gloves - X-Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03446190
MFR #1930XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.93/pr for your price

Overview

Mfr description
1930XL REG MIXED GRAIN LEA PLM RUBZD

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Fleece
  • Color
    Beige, Grey
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Fleece Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text