Motion
1930L
Mustang® General Purpose Work Gloves - Size L or Size 9, Cowhide Leather, Safety Cuff Type, Pair, Beige, Grey
Mi Item #03446193
MFR #1930L
Price$6.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® General Purpose Work Gloves - Size L or Size 9, Cowhide Leather, Safety Cuff Type, Pair, Beige, Grey
Mi Item #03446193
MFR #1930L

Mfr description
1930L REG MIXED GRAIN LEA PLM RUBZD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Back Material
    Cotton
  • Color
    Beige, Grey
  • Cuff Type
    Safety
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    1930L
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Product Line
    Mustang
  • Protection Type
    General Protection
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Wing
  • UPC_NO
    30451431930359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)