Motion
1931L
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, E Grade, Cotton, Color Beige
MI ITEM #03446195
MFR #1931L
Price$6.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, E Grade, Cotton, Color Beige
MI ITEM #03446195
MFR #1931L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.91/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    5.15 lbs, 2.336 kg

Details

  • Additional Details
    Patch Palm, Safety Cuff, Knuckle Strap, Wing Thumb
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Wing Thumb
  • Construction Description
    Leather Palm, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Competitive Value (CV) E Grade Grain Leather Leather Palm Work Gloves with Patch palm 2.5 Inch Rubberized Safety Cuff Assorted Fabric Colors
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Patch Palm
  • Hand Type
    Pair
  • Leather Grade
    E Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Patch Reinforcement
  • Protection Type
    General Protection
  • Series
    1931
  • Thumb Style
    Wing

Overview

Mfr description
1931L ECON GRAIN PATCH PALM W/RBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought