Motion
4952XL
Mustang® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446198
MFR #4952XL
Your Price$13.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446198
MFR #4952XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.28/pr(List $15.28)

Overview

Mfr description
4952XL GR COW MIGTIG/KEVLAR
  • Select heavy side leather
  • Full sock lining, in-sewn at all finger tips
  • All seams fully welted
  • Turned leather hems
  • Flame-resistant sleeves
  • Extra-large die cut
  • Gunn pattern
  • Sewn with super-strong, heat-resistant DuPont™ Kevlar® thread

Specifications

  • Glove Size
    X-Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Beige
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Stitching Material
    Kevlar
  • Product Line
    Mustang
  • UPC_NO
    30451434952457

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text