Motion
3204S
Driver's Work Gloves - Small Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #03446207
MFR #3204S
Your Price$12.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - Small Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #03446207
MFR #3204S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.47/pr(List $14.34)

Overview

Mfr description
3204S COW GRAIN DRVR/SPLIT BACK KEVLAR

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text