Motion
8200B
General Purpose Work Glove - L or Size 9 Size, Band Top Cuff, Cotton Material
MI ITEM #03446211
MFR #8200B
Price$1.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Band Top Cuff, Cotton Material
MI ITEM #03446211
MFR #8200B

Mfr description
8200B MENS 10 OZ CANVAS BAND TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.21/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Band Top
  • Cuff Type
    Band Top
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Cotton Canvas
  • Lining Seams
    Seamed Lining
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Glove
  • UPC_NO
    30451438200851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)