Motion
8200G
General Purpose Work Glove - L or Size 9 Size, Gauntlet Cuff, Cotton Material
Mi Item #03446215
MFR #8200G
Price$2.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Gauntlet Cuff, Cotton Material
Mi Item #03446215
MFR #8200G

Mfr description
8200G MENS 10 OZ CANVAS GAUNTLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.30/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    4.5000 in
  • Material Weight
    10 oz
  • Men'S Size
    L

Details

  • Additional Details
    Clute Cut, Straight Thumb
  • Application
    General-Purpose Applications
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Cotton Canvas Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Medium Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    General-Purpose Applications
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton
  • Lining Material
    Cotton Canvas
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    8200 G
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    8200
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Canvas
  • UPC_NO
    30451438200615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)