Motion
9681S
General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446225
MFR #9681S
List Price$2.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446225
MFR #9681S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.79/pr for your price

Overview

Mfr description
9681S GREEN LATEX DIP 10 GAUGE

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Green
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Coating Material
    Latex
  • Description Keyword
    Unlined
  • UPC_NO
    30451439681147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought