Motion
9508LM
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446231
MFR #9508LM
List Price$1.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446231
MFR #9508LM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.46/pr for your price

Overview

Mfr description
9508LM COTTON/POLYESTER FINGERLESS DOT

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Both Sides
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Fingerless
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Standards Met
    FDA, USDA
  • Coating Material
    PVC
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451439508987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text