Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsKnit Wrist, Seamless Knit
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialCotton & Cotton Blend
- Coated DesignFingertips Coated
- Coating CoverageDotted Both Sides
- Coating MaterialPVC
- ColorBlack
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionCotton String Knit Work Gloves
- Description KeywordUnlined
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternDotted
- Hand TypePair
- InsulatedNo
- Knit Gauge7
- Liner ColorWhite
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton Blend
- Lining SeamsSeamless Lining
- Lint FreeNo
- Manufacturer Catalog Number9660 S
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesDotted
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- Series9660
- Standards MetTAA Compliant
- Supported Or UnsupportedSupported
- Thumb StyleWing
- Thumb TypeWing
- TypeString Knit
- UPC_NO30451439660111
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)