Motion
6524SJ
General Purpose Work Gloves - Large Size, PVC Coated, Gauntlet Cuff
Mi Item #03446248
MFR #6524SJ
Price$5.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Gauntlet Cuff
Mi Item #03446248
MFR #6524SJ

Mfr description
6524SJ BLACK DOUBLE DIP SANDY 14"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.47/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    14 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Seamed Lining
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing
  • UPC_NO
    30451436524959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)