Specifications
Dimensions
- Length10 in
Details
- ApplicationGeneral Purpose
- Coating CoverageFull
- Coating MaterialPVC
- ColorBlack
- Cuff TypeKnit Wrist
- Description KeywordCotton Blend Lined
- Finger CoverageFull
- Grip PatternSandpaper
- Hand TypePair
- Lining MaterialCotton
- Lining SeamsSeamed Lining
- Material TypeKnit Gloves - Coated
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Thumb StyleWing
- UPC_NO30451436520999
Overview
Mfr description
6520SJ BLACK DOUBLE DIP SANDY KNIT WRIST