Motion
6522S
General Purpose Work Gloves - Size L, Gauntlet Cuff, 12 in Length, Black
MI ITEM #03446254
MFR #6522S
List Price$5.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Size L, Gauntlet Cuff, 12 in Length, Black
MI ITEM #03446254
MFR #6522S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.48/pr for your price

Overview

Mfr description
6522S BLACK DOUBLE DIPPED SANDY 12"

Specifications

  • Glove Size
    L
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Lining Material
    Soft Interlock
  • Supported Or Unsupported
    Unsupported
  • Lining Seams
    Seamed Lining
  • Grip Pattern
    Sandpaper
  • Thickness
    43.00 mil
  • Liner Material
    Interlock
  • UPC_NO
    30451436522115
  • Application
    Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Finger Coverage
    Full
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text