Motion
6528S
Chemical Resistant Gloves, PVC, L, 18 inL, Gauntlet, 12 pk.
MI ITEM #03446255
MFR #6528S
List Price$7.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves, PVC, L, 18 inL, Gauntlet, 12 pk.
MI ITEM #03446255
MFR #6528S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.09/pr for your price

Overview

Mfr description
6528S BLACK DOUBLE DIP SANDY 18"
  • Double Dip PVC

Specifications

  • Glove Size
    L
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Supported Or Unsupported
    Supported
  • Lining Seams
    Seamed Lining
  • Grip Pattern
    Sandpaper
  • Thickness
    50.00 mil
  • Liner Material
    Interlock
  • UPC_NO
    30451436528155
  • Application
    Agriculture, Dairy, Farming, Janitorial, Material Handling, Sanitation
  • Features & Benefits
    Double Dip PVC
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Finger Coverage
    Full
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text