Motion
6520S
Chemical Resistant Gloves, PVC, L, 10 inL
MI ITEM #03446257
MFR #6520S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves, PVC, L, 10 inL
MI ITEM #03446257
MFR #6520S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6520S BLACK DOUBLE DIP SANDY KNIT WRIST

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Interlock Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
  • Color
    Black
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Grip Pattern
    Sandpaper
  • Coating Material
    PVC
  • Length
  • Supported Or Unsupported
    Unsupported
  • Liner Material
    Interlock
  • UPC_NO
    30451436520135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text