Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03446259
MFR #6512S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6512S BLACK DOUBLE DIP TEXTURED 12"

Specifications

  • Glove Size
    Large
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Coating Coverage
    Full
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Grip Pattern
    Rough
  • Coating Material
    PVC
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    045143651214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought