Motion
6500S
General Purpose Work Glove - Size L or Size 9, Cotton, Knit Wrist Cuff, 10 in Length, Black
Mi Item #03446261
MFR #6500S
Price$5.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Size L or Size 9, Cotton, Knit Wrist Cuff, 10 in Length, Black
Mi Item #03446261
MFR #6500S

Mfr description
6500S BLACK DOUBLE DIP TEXTURED KNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.82/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10 in
  • Weight
    2.192 kg, 4.833 lbs

Details

  • Additional Details
    Double Dipped, Textured Grip, Soft Interlock Lining
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Liner Color
    Black
  • Lining Material
    Interlock Knit Cotton
  • Lining Seams
    Seamed Lining
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    PlyFlex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Surface Finish
    Textured
  • Thumb Style
    Wing
  • UPC_NO
    30451436500199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)