Motion
9018DG
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #03446264
MFR #9018DG
List Price$3.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #03446264
MFR #9018DG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.97/pr for your price

Overview

Mfr description
9018DG GREEN -DOUBLE PALM DOT KNIT WRIST

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    High-Visibility
  • Application
    General Purpose
  • Color
    Hi-Vis Green
  • Hand Type
    Pair
  • Thumb Style
    Straight
  • Coating Material
    PVC
  • Description Keyword
    Cotton Blend Lined
  • UPC_NO
    30451439019063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text