Motion
9811L
General Purpose Work Gloves - Large Size, Vinyl Coated, Slip-On Cuff, Plastic Material
MI ITEM #03446270
MFR #9811L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Vinyl Coated, Slip-On Cuff, Plastic Material
MI ITEM #03446270
MFR #9811L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9811L DOUBLE PALM STR VINYL

Specifications

  • Glove Size
    L or Size 9
  • Material
    Plastic
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Brown
  • Hand Type
    Pair
  • Palm Features
    Double Layer Palm
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Standards Met
    CE XXXX
  • Coating Material
    Vinyl
  • Description Keyword
    Cotton Lined
  • UPC_NO
    30451439811377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought