Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ General Purpose Work Gloves - X-Large Size, Hook & Loop Cuff, Deerskin Leather Material
MI ITEM #03446272
MFR #958XL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
958XL LUMINATOR BLACK SPLIT DEER PALM

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Nylon
  • Color
    Black, Green
  • Back Material
    Polyester
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Nylon Lined
  • Material
    Deerskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought