Motion
3555L
Driver's Work Gloves - Large Size, Slip-On Cuff, Deerskin Leather Material
MI ITEM #03446276
MFR #3555L
Your Price$20.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - Large Size, Slip-On Cuff, Deerskin Leather Material
MI ITEM #03446276
MFR #3555L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.17/pr(List $28.05)

Overview

Mfr description
3555L DEER GRAIN DRVR/SPLIT BACK RD
  • Red fleece lined with keystone thumb
  • Applications: Operators of construction equipment, farm equipment and forklifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general-purpose applications requiring greater dexterity

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    Select B Grade
  • Lining Material
    Fleece
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Cotton Blend Lined
  • Material
    Deerskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text