Motion
3505L
Leather Driver Glove with Keystone Thumb - L or Size 9, Deerskin Grain Leather, No Grade Listed, Unlined, Color Yellow
Mi Item #03446281
MFR #3505L
Price$26.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - L or Size 9, Deerskin Grain Leather, No Grade Listed, Unlined, Color Yellow
Mi Item #03446281
MFR #3505L

Mfr description
3505L DEER GRAIN DRVR/SPLIT BACK W/KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.72/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Keystone Thumb, Rolled leather hem, Unlined, Shirred Elastic Back
  • Applications
    Driving
  • Back Material
    Split Deerskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Yellow
  • Comfort Features
    Keystone Thumb, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Deerskin Grain Leather Palm-Split Leather Back Keystone Thumb
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Deerskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Grain Leather Palm
  • Protection Type
    General Protection
  • Series
    3505
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)