Specifications
Dimensions
- Cuff Length2.5000 in, 63.50 mm
- Glove SizeXL or Size 10
Details
- ColorBeige
- Cuff TypeBand Top
- Glove PatternClute
- Hand TypePair
- Leather Material TypeDeerskin
- Lining MaterialUnlined
- MaterialLeather
- Product LineBig Buck
- Split Or Grain LeatherSplit
- Stitching MaterialKevlar
- Thumb StyleStraight
- TypeWelding Glove
- UPC_NO30451434982461
- Welding ApplicationsMIG & TIG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)