Motion
4984XL
Big Buck® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446288
MFR #4984XL
Price$35.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Buck® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446288
MFR #4984XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.11/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Color
    Beige
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Deerskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Product Line
    Big Buck
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    30451434984441
  • Welding Applications
    MIG & TIG

Overview

Mfr description
4984XL DEER MIGTIG 4" CUFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought