Motion
4984S
Big Buck® Welding/Heat Protection Gloves - Size Small, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446290
MFR #4984S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Buck® Welding/Heat Protection Gloves - Size Small, Leather, Gauntlet Cuff Type, Pair, Beige
MI ITEM #03446290
MFR #4984S

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4984S DEER MIGTIG 4" CUFF

Specifications

  • Glove Size
    Small
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Deerskin
  • Hand Type
    Pair
  • Color
    Beige
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Split
  • Thumb Style
    Straight
  • Stitching Material
    Kevlar
  • Product Line
    Big Buck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought