Motion
901XL
Fasguard Multitask® General Purpose Work Gloves - XL or Size 10, Deerskin Grain Leather, Premium Grade, Color Black
Mi Item #03446291
MFR #901XL
Price$31.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® General Purpose Work Gloves - XL or Size 10, Deerskin Grain Leather, Premium Grade, Color Black
Mi Item #03446291
MFR #901XL

Mfr description
901XL FASGUARD MULTI-TASK DEERSKIN GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.29/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Deerskin Grain Leather
  • Material
    Deerskin Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Protection Type
    General Protection
  • Series
    MCR Safety Mechanics
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)