Motion
901L
Fasguard Multitask® Leather Palm Glove with Spandex Back - L or Size 9, Deerskin Grain Leather, No Grade Listed, Unlined, Color Black
Mi Item #03446292
MFR #901L
Price$35.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® Leather Palm Glove with Spandex Back - L or Size 9, Deerskin Grain Leather, No Grade Listed, Unlined, Color Black
Mi Item #03446292
MFR #901L

Mfr description
901L FASGUARD MULTI-TASK DEERSKIN GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.98/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Wing Thumb, Adjustable Hook and Loop Wrist Closure, Knuckle Strap
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Wing Thumb, Breathable Back, Adjustable Hook, Loop Wrist Closure
  • Construction Description
    Wing Thumb
  • Cuff Type
    Hook & Loop
  • Description
    MCR Safety Mechanics Gloves Supple Grain Deerskin Palm Adjustable Hook and Loop Wrist Closure Flexible and Breathable Spandex Back
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Deerskin Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Grain Leather
  • Protection Type
    General Protection
  • Series
    901
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)