Motion
97961L
General Purpose Work Gloves - Large Size, Nitrile Coated, Safety Cuff, Jersey Material
MI ITEM #03446298
MFR #97961L
List Price$6.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Nitrile Coated, Safety Cuff, Jersey Material
MI ITEM #03446298
MFR #97961L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.91/pr for your price

Overview

Mfr description
97961L DIPPED NBR FULL COATED SAFETY

Specifications

  • Glove Size
    L or Size 9
  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton Jersey
  • Protection Type
    General Protection
  • Cuff Type
    Safety
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Coating Material
    Nitrile
  • Description Keyword
    Unlined
  • UPC_NO
    30451437961371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought