Motion
5410LE
General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Latex Material
Mi Item #03446318
MFR #5410LE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Latex Material
Mi Item #03446318
MFR #5410LE

Mfr description
5410LE ECONOMY NEOPRENE ON LATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Full Except Cuff
  • Coating Material
    Neoprene
  • Color
    Blue, Yellow
  • Cuff Type
    Gauntlet
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight
  • UPC_NO
    30451435411335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)