Motion
9371E
Cut Resistant Sleeve - Kevlar Material, 10 in Long, Yellow Color
Mi Item #03446321
MFR #9371E
Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 10 in Long, Yellow Color
Mi Item #03446321
MFR #9371E

Mfr description
9371E ECON KEVLAR 10" SLEEVE
  • 10 inches long x 2 inches wide;Competitive Value (CV) series;Launderable;Made with DuPont Kevlar fibers;Soft and comfortable;Formerly known as Memphis Glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.14/each

Specifications

Dimensions

  • Length
    10 in
  • Width
    2-1/4 in

Details

  • Additional Details
    Launderable
  • ANSI Contact Heat
    3
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    EN 388, FDA
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143937196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)