Motion
9638MM
General Purpose Work Glove - M or Size 8 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton Material
Mi Item #03446322
MFR #9638MM
Price$0.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton Material
Mi Item #03446322
MFR #9638MM

Mfr description
9638MM LIGHT WEIGHT 100% COTTON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.85/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Food Grade, Knit Wrist, Reversible
  • Anti Slip Grip
    No
  • Application
    General Labor, Maintenance, Manufacturing, Warehousing
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    String Knit Work Gloves - 7 Gauge Economy Weight - Natural 100% Cotton - Hemmed Cuff - Multipurpose Gloves.
  • Description Keyword
    Unlined
  • Duty Type
    Economy
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    General Labor, Maintenance, Manufacturing, Warehousing
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9638 MM
  • Material
    Cotton
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    Memphis
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9638 M
  • Standards Met
    FDA accepted materials
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    String Knit
  • UPC_NO
    30451439638813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)