Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsKnit Wrist, Reversible, Food Grade
- ApplicationGeneral Hand Protection, Light Duty Applications
- Back MaterialCotton & Cotton Blend
- Coated DesignUncoated
- Coating CoverageUncoated
- Coating MaterialNo Coating
- ColorYellow
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionString Knit Work Gloves 7 Gauge Economy Weight Natural 100% Cotton Hemmed Cuff
- Description KeywordUnlined
- Duty TypeEconomy
- FDA ApprovedYes
- Finger CoverageFull
- Glove PatternReversible
- Hand TypePair
- Industry UseGeneral Hand Protection, Light Duty Applications
- InsulatedNo
- Knit Gauge7
- Laundering CapabilityWashable
- Liner ColorNatural
- Liner MaterialCotton
- Lining MaterialCotton Blend
- Lining SeamsSeamless
- Manufacturer Catalog Number9638 SM
- MaterialCotton
- Material TypeKnit Gloves - Non Coating
- Palm FeaturesUncoated
- Protection TypeGeneral Protection
- PSC Code8415
- Reflective Or High VisibilityNeither
- SeamlessYes
- Series9638 M
- Standards MetFDA, USDA
- Supported Or UnsupportedUnsupported
- Thumb StyleReversible
- Thumb TypeReversible
- TypeString Knit
- UPC_NO30451439638745
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)