Motion
9378E
Cut Resistant Sleeve - Kevlar Material, 18 in Long, Yellow Color
MI ITEM #03446325
MFR #9378E
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 18 in Long, Yellow Color
MI ITEM #03446325
MFR #9378E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.84/each

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Manual Dexterity
  • ANSI Contact Heat
    3
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    ASTM F1790-97, FDA
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143937875

Overview

Mfr description
9378E ECON KEVLAR 18" SLEEVE
  • 18-inches long x 2-inches wide;Dupont Kevlar brand fibers;Launderable;Soft and comfortable;Formerly known as Memphis Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought