Overview
Mfr description
49850M REDRAM ELK WELDER
Specifications
- Glove SizeMedium
- TypeWelding Glove
- MaterialLeather
- Lining MaterialThermosock
- Welding ApplicationsGeneral Welding
- Leather Material TypeCowhide
- Hand TypePair
- Split Or Grain LeatherSplit
- Stitching MaterialKevlar
- Length
- Product LineRed Ram
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data