Motion
9428GFR

MCR SAFETY
9428GFR

Hotline Heat Protection Gloves - Size Large, Terry, Gauntlet Cuff Type, Pair, Blue
MI ITEM #03446328
MFR #9428GFR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9428GFR

Hotline Heat Protection Gloves - Size Large, Terry, Gauntlet Cuff Type, Pair, Blue
MI ITEM #03446328
MFR #9428GFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9428GFR BLUE HEAVY WEIGHT F/R 6"

Specifications

  • Glove Size
    Large
  • Material
    Terry
  • Lining Material
    Unlined
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Color
    Blue
  • Glove Pattern
    Clute
  • Product Line
    Hot Line
  • Description Keyword
    Unlined
  • Application
    General Purpose
  • Finger Coverage
    Full
  • Protection Type
    General Protection
  • Material Type
    Cotton & Cotton Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text