Motion
8002I
General Purpose Work Glove - Ladies - S Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03446333
MFR #8002I
Price$1.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Ladies - S Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03446333
MFR #8002I

Mfr description
8002I LADIES IMPORT REVERSIBLE NATURAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.47/pr

Specifications

Dimensions

  • Glove Size
    Ladies - S
  • Material Weight
    8 oz
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Reversible, Knit Wrist, Cotton Polyester Blend, Small or Ladies Sizing, Absorbent, Natural color fabric, Straight thumb
  • Anti Slip Grip
    No
  • Application
    General Labor
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Natural Jersey Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Light Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Hand Type
    Pair
  • Industry Use
    General Labor
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    8002 I
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    8002 I
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey
  • UPC_NO
    30451438002929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)