Motion
5319E
Nitri-Chem® Chemical Resistant Gloves - Size Large, Cotton, Straight Cuff, 13 in Length, Green
MI ITEM #03446339
MFR #5319E
Your Price$3.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Gloves - Size Large, Cotton, Straight Cuff, 13 in Length, Green
MI ITEM #03446339
MFR #5319E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.74/pr(List $3.97)

Overview

Mfr description
5319E GREEN FLOCKED LINED 15 MIL NBR

Specifications

  • Glove Size
    Large
  • Material
    Cotton
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    Nitri-Chem
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Diamond
  • Standards Met
    CE 411X
  • UPC_NO
    30451435319815
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text