Motion
9349XLD

MCR SAFETY
9349XLD

Survivor™ Fingerless Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 7, Uncoated
Mi Item #03446344
MFR #9349XLD
Price$20.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9349XLD

Survivor™ Fingerless Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 7, Uncoated
Mi Item #03446344
MFR #9349XLD

Mfr description
9349XLD 7 GAUGE SPECTRA FINGERLESS
  • Fingerless;Food Safe;Ambidextrous
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.76/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    8.80 in
  • Men'S Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Applications
    Food Processing, Kitchen
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White
  • Construction Description
    7 Gauge Seamless knit
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety Survivor 7-Gauge Cut Resistant Fingerless Work Gloves
  • Description Keyword
    Uncoated
  • Features
    Ambidextrous, Fingerless, Food Safe
  • Finger Coverage
    Fingerless
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A7
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Fiberglass/Spectra
  • Manufacturer Catalog Number
    9349XLD
  • Other Standards Met
    FDA Compliant, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    45143934942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)