Motion
9348LD
Survivor™ Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 3, Uncoated
Mi Item #03446349
MFR #9348LD
Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivor™ Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 3, Uncoated
Mi Item #03446349
MFR #9348LD

Mfr description
9348LD 13 GAUGE SPECTRA
  • FDA Accepted Material;Ambidextrous;Lightweight;Cool
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.82/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    9.75 in
  • Men'S Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    General-Purpose work applications, Kitchen
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety Survivor 13-Gauge Cut-Resistant Work Gloves Lightweight and Cool Ambidextrous Gloves
  • Description Keyword
    Uncoated
  • Features
    Ambidextrous, Cool, FDA Accepted Material, Lightweight
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Fiberglass/Polyester/Spectra
  • Manufacturer Catalog Number
    9348LD
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, FDA Accepted Material, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    45143934898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)