Motion
9348XLD

MCR SAFETY
9348XLD

Survivor™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Fiberglass/Polyester/Spectra Liner
MI ITEM #03446352
MFR #9348XLD
List Price$21.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9348XLD

Survivor™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Fiberglass/Polyester/Spectra Liner
MI ITEM #03446352
MFR #9348XLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.06/each for your price

Overview

Mfr description
9348XLD 13 GAUGE SPECTRA

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Ambidextrous
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Fiberglass/Polyester/Spectra
  • Length
    10.85 in
  • Ansi Isea Abrasion Resistance Level
    A3
  • Standards Met
    ASTM F 1790-97, FDA
  • UPC_NO
    45143934843
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text