Motion
9345MD
Survivor™ Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, Uncoated
Mi Item #03446355
MFR #9345MD
Price$18.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivor™ Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, Uncoated
Mi Item #03446355
MFR #9345MD

Mfr description
9345MD 7 GAUGE SPECTRA GLOVE
  • FDA Accepted Material;Nearshore Manufacturing;TAA Compliant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.77/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    10.50 in
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Applications
    Food Processing
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White
  • Construction Description
    7 Gauge string knit
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety Survivor 7-Gauge Cut Resistant Work Gloves
  • Description Keyword
    Uncoated
  • Features
    FDA Accepted Material, Nearshore Manufacturing, TAA Compliant
  • Finger Coverage
    Full Finger
  • Group & Class
    A7
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Fiberglass/Spectra
  • Manufacturer Catalog Number
    9345MD
  • Material
    Spectra
  • Material Type
    Spectra
  • Other Standards Met
    ANSI/ISEA 105, ASTM F2992-15, FDA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    45143934522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)