Motion
9345XSD

MCR SAFETY
9345XSD

Survivor™ Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 7, Uncoated
Mi Item #03446358
MFR #9345XSD
Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9345XSD

Survivor™ Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 7, Uncoated
Mi Item #03446358
MFR #9345XSD

Mfr description
9345XSD 7 GAUGE SPECTRA GLOVE
  • FDA Accepted Material;Ambidextrous
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.91/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    9.00 in

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Applications
    Food Processing, General Purpose, Kitchen
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White
  • Construction Description
    7 Gauge string knit
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety Survivor 7-Gauge Cut Resistant Work Gloves Light Weight and Cool Ambidextrous Gloves
  • Description Keyword
    Uncoated
  • Features
    Ambidextrous, FDA Accepted Material
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A7
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Fiberglass/Spectra
  • Manufacturer Catalog Number
    9345XSD
  • Material
    Spectra
  • Material Type
    Spectra
  • Other Standards Met
    FDA Accepted
  • Product Line
    Survivor
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    Survivor
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    45143934508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)