Motion
968M
Luminator™ Leather Palm Glove with Fabric Back - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Thermal, Color Orange
MI ITEM #03446359
MFR #968M
Price$35.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ Leather Palm Glove with Fabric Back - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Thermal, Color Orange
MI ITEM #03446359
MFR #968M

Mfr description
968M LUMINATOR GRAIN GOAT LIME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.48/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Keystone Thumb, Adjustable Closure, Thermosock Lined
  • Ansi Isea Puncture Resistance Level
    3
  • Back Material
    Nylon
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Orange
  • Comfort Features
    Keystone Thumb, Adjustable Closure
  • Construction Description
    Keystone Thumb, Adjustable Closure
  • Cuff Type
    Hook & Loop
  • Description
    968-MCR Safety Mechanics Gloves-Insulated Grain Goatskin Palm-Fluorescent Lime Back with Reflective Stripes-Lined with Thermosock for Cold Weather Protection
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material
    Goatskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    968
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)