Motion
968XL
Luminator™ General Purpose Work Gloves - XL or Size 10, Top Grain Goatskin Leather, Premium Grade, Thermal, Color Orange
Mi Item #03446360
MFR #968XL
Price$38.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ General Purpose Work Gloves - XL or Size 10, Top Grain Goatskin Leather, Premium Grade, Thermal, Color Orange
Mi Item #03446360
MFR #968XL

Mfr description
968XL LUMINATOR GRAIN GOAT LIME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.46/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Nylon
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Orange
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material
    Goatskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Protection Type
    General Protection
  • Series
    MCR Safety Mechanics
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)