Motion
36111L
Luminator™ Leather Driver Glove with Keystone Thumb - L or Size 9, Goatskin Grain Leather, B Grade, Unlined, Color Orange
MI ITEM #03446364
MFR #36111L
Price$12.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ Leather Driver Glove with Keystone Thumb - L or Size 9, Goatskin Grain Leather, B Grade, Unlined, Color Orange
MI ITEM #03446364
MFR #36111L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.58/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    100% Polyester
  • Closure Type
    Slip-On
  • Coating Coverage
    Full
  • Color
    Orange
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Premium Grain Goatskin Driver
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    B Grade
  • Leather Material Type
    Goatskin Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Goatskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Goatskin
  • Protection Type
    General Protection
  • Series
    MCR Safety Luminator(TM) 36111
  • Stitching Material
    Polyester/Cotton
  • Thumb Style
    Keystone

Overview

Mfr description
36111L REFLECTIVE GRAIN GOAT DRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought