Motion
3611L
Leather Driver Glove with Keystone Thumb - L or Size 9, Goatskin Grain Leather, Premium A Grade, Unlined, Color Brown
Mi Item #03446367
MFR #3611L
Price$10.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - L or Size 9, Goatskin Grain Leather, Premium A Grade, Unlined, Color Brown
Mi Item #03446367
MFR #3611L

Mfr description
3611L PREM GOAT GRAIN DRIVER W/KEYSTONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.79/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Goatskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Premium A Grade Grain Goatskin Driver
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Goatskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    3611
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)