Motion
1940L
Gloves For Glory® General Purpose Work Gloves - Size L or Size 9, Goatskin Leather, Safety Cuff Type, Pair, Red
MI ITEM #03446375
MFR #1940L
Your Price$10.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gloves For Glory® General Purpose Work Gloves - Size L or Size 9, Goatskin Leather, Safety Cuff Type, Pair, Red
MI ITEM #03446375
MFR #1940L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.72/pr(List $12.32)

Overview

Mfr description
1940L GR.GOAT SAFETY CUFF

Specifications

  • Glove Size
    L or Size 9
  • Material
    Goatskin Leather
  • Lining Material
    Cotton
  • Cuff Type
    Safety
  • Leather Material Type
    Top Grain Goatskin Leather
  • Hand Type
    Pair
  • Color
    Red
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Wing
  • Product Line
    Gloves For Glory
  • Manufacturer Catalog Number
    1940L
  • UPC_NO
    30451431940327
  • Description Keyword
    Cotton Lined
  • Application
    General Purpose
  • Back Material
    Cotton
  • Finger Coverage
    Full
  • Protection Type
    General Protection
  • Material Type
    Leather Palm Gloves - Fabric Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text