Motion
4840L
Red Ram® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #03446378
MFR #4840L
Price$16.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Ram® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #03446378
MFR #4840L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.59/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Product Line
    Red Ram
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    30451434840341
  • Welding Applications
    MIG & TIG

Overview

Mfr description
4840L GR GOAT RED RAM MIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought