Motion
4840S
Red Ram® Welding/heat Protection Glove - Size S or Size 7, Leather, Gauntlet Cuff Type, Pair, Brown
Mi Item #03446379
MFR #4840S
Price$14.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Ram® Welding/heat Protection Glove - Size S or Size 7, Leather, Gauntlet Cuff Type, Pair, Brown
Mi Item #03446379
MFR #4840S

Mfr description
4840S GR GOAT RED RAM MIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.42/pr

Specifications

Dimensions

  • Cuff Length
    5.0000 in, 127 mm
  • Glove Size
    S or Size 7

Details

  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Product Line
    Red Ram
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    30451434840105
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)